DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Copper Flared Nut x MIP Brass Coupling

MH15425

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Copper Flared Nut
End Connection 2
MIP
End Connections
Copper Flared Nut x MIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
No