DESCRIPTION

Mueller Company CTS Compression Curb Stop with Drain

MH15219N

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
CTS Compression
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 psig

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY