DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Industries CTS Compression Water Service Brass Tee

MH15381N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connection 3
CTS Compression
End Connections
CTS Compression
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Lead Law Compliant
Yes
Material
Brass
Size
2 in
Type
Straight