DESCRIPTION

  • Meter size 5/8"x 3/4" , 5/8", or 3/4"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries CTS Compression x Meter Brass Coupling

MH14227NF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
Meter
End Connections
CTS Compression x Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass