DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries CTS Compression x Meter Flanged Nut Ball Valve with Lockwing

MB24350NF

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
Meter Flanged
End Connections
CTS Compression x Meter Flanged
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Bronze

Starting at
Call for Pricing
  • QUANTITY