DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company CTS Compression x Meter Swivel Angle Meter Ball Valve

MB242581N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
CTS Compression
End Connection 2
Meter Swivel
Fitting Size 1
1 in
Fitting Size 2
1 in
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Cast Bronze
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday