Print

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connecting copper or PE plastic tubing to MIP thread

Mueller Company 1-1/4 in. CTS Compression x MIP Brass Coupling

MH15428NH

Manufacturer Part #: 015428 420N

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1/2 in

    MH15428ND 

    Manufacturer Part #: 015428 160N

  • 3/4 in

    MH15428NF 

    Manufacturer Part #: 015428 250N

  • 1 in

    MH15428NG 

    Manufacturer Part #: 015428 330N

  • 1-1/4 in

    MH15428NH 

    Manufacturer Part #: 015428 420N

  • 1-1/2 in

    MH15428NJ 

    Manufacturer Part #: 015428 500N

  • 2 in

    MH15428NK 

    Manufacturer Part #: 015428 550N

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2774
AWWA Specifications
AWWA C-800
End Connection 2
MIP
End Connections
CTS Compression x MIP
Fitting Size 2
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No