DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries CTS Pack Joint Ball Valve Curb Stop

MP25209NG

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
CTS Pack Joint
End Connections
CTS Pack Joint
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass, Bronze
Maximum Pressure
300 psig

Starting at
Call for Pricing
  • QUANTITY