DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Company CTS Pack Joint Compression Union

MP15403NF

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Union
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
3/4 in x 3/4 in
Type
Straight