DESCRIPTION

  • For connecting copper or PE plastic tubing inlet to MIP outlets
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Pack Joint x MIPT U Branch

MP15363NGF712

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
MIPT
End Connection 3
MIPT
End Connections
Pack Joint x MIPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Width
7-1/2 in