DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries Pack Joint x Meter Swivel Ball Angle Valve

MP24258RN

Inlet Service Size:

SPECIFICATIONS

End Connection 1
Pack Joint
End Connection 2
Meter Swivel
End Connections
Pack Joint x Meter Swivel
Fitting Type
Straight
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY