DESCRIPTION
- Please contact your local branch for availability in your area
- Products sold in select areas only
- With lockwing and check
Mueller Industries CTS Pack Joint x Meter Compression Angle Valve
MP14258NG
Inlet Service Size:
SPECIFICATIONS
- AWWA Specifications
- AWWA C-800
- End Connection 1
- CTS Pack Joint
- End Connection 2
- Meter
- End Connections
- CTS Pack Joint x Meter
- Inlet Service Size
- 1 in
- Lead Law Compliant
- Yes
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday