DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries CTS Pack Joint x Meter Flanged Angle Service Valve

MP24276N

Inlet Service Size:

SPECIFICATIONS

End Connection 1
CTS Pack Joint
End Connection 2
Meter Flanged
End Connections
CTS Pack Joint x Meter Flanged
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS