DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Industries CTS x FIP Brass Straight Coupling

MP15451N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
FIP
End Connections
CTS x FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No