• Cart

DESCRIPTION

  • For connecting CTS tubing to MIP thread
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries CTS x MIP 90 Degree Elbow Bend

MH15531N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
MIP
End Connections
CTS x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass