Print

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connecting copper or PE plastic tubing to MIP thread

Mueller Company 1-1/4 in. CTS x MIP Brass Coupling

MH15428H

Manufacturer Part #: 015428 420

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 2
MIP
End Connections
CTS x MIP
Fitting Size 2
1-1/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No