DESCRIPTION

  • For CTS tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company CTS x Pack Joint Brass Reducing Coupling

MP15403NGF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Pack Joint
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1 in x 3/4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday