DESCRIPTION

Mueller Industries 3/4 in. Flared Curb Stop

MH15300NF

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY