• Cart

DESCRIPTION

Mueller Industries A-2361 Series Ductile Iron Mechanical Joint Resilient Wedge Gate Valve

MA2361239000OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550
ASME Specifications
ASME B16.1 Class 125
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM A-563, ASTM B-138, ASTM B-584, ASTM D-2000
AWWA Specifications
AWWA C-515, AWWA C-550
Application
Potable Water
Coating
Fusion Bonded Epoxy
Collection
A-2361 Series
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
350 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY