DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Expansion Handwheel Yoke

MH14234N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes