This product requires certification to purchase.

1 in. Shell Cutter

You last purchased this on
 
Mueller Company

EZ-Tap™ 1 in. Shell Cutter

  • Fast #
  • Part #MUE313840
  • Item #9508790
  • Manufacturer Part #313840
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

EZ-Tap™ 1 in. Shell Cutter

  • Fast #
  • Part #MUE313840
  • Item #9508790
  • Manufacturer Part #313840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shell cutter for non-plastic pipe
  • Cuts a 7/8" dia hole for a 1" corp stop
  • Requires Certification

Specifications

Application:
Drilling Machine
Collection:
EZ-Tap™
Cutting Capacity:
7/8 in
Diameter:
1 in
Tool Type:
Shell Cutter