3/4 in. Shell Cutter
EZ-Tap™ 3/4 in. Shell Cutter
Frequently Purchased Together
Product Details
Product Details
- Shell cutter for plastic pipe
- Cuts a 5/8" dia hole for a 3/4" corp stop
Specifications
- Application:
- PVC
- Bit Sizes:
- 5/8 in
- Collection:
- EZ-Tap™
- Product Type:
- Shell Cutter
- Size:
- 3/4 in