DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries FIP Curb Stop with Lockwing

MH10200NF

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass, Bronze
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY