DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries 3/4 in. FIP x Meter Angle Stop

MH14265NEFF

Inlet Service Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Meter
End Connections
FIP x Meter
Inlet Service Size
5/8 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY