DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries FIP x Meter Swivel Flanged Nut Ball Valve with Reduced Port Lockwing

MB24351RNG

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Meter Swivel
End Connections
FIP x Meter Swivel
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS