DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries 3/4 in. FIP x Meter Straight Valve

MH14351NF

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Meter
End Connections
FIP x Meter
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig

Starting at
Call for Pricing
  • QUANTITY