DESCRIPTION

Mueller Industries Fire Hydrant

MA442LAORTHRNCH

Depth of Trench:

SPECIFICATIONS

AWWA Specifications
AWWA C-502
FM Approved
No
Height
32 in
Material
Bronze
Maximum Pressure
200 psig
UL Listed
No
Valve Size
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY