DESCRIPTION

  • Excludes bolt or gasket
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company Flanged Bronze Coupling

MH10129HN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Brass, Bronze
NSF Certified
No
Size
2 in
Type
Straight