DESCRIPTION

Mueller Industries Flanged Open Left Gate Valve

MA23606OLN

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Ductile Iron
NSF Certified
No
UL Listed
No
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY