DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company Flanged x FIP Ball Check Valve

MH14242N

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
End Connection 1
Flanged
End Connection 2
FIP
End Connections
Flanged x FIP
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY