DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Company Flared x CTS Brass Straight Coupling

MH15074NF

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
CTS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
NSF Certified
No
Size
3/4 in x 3/4 in
Type
Straight