DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company Flared x Meter Flanged Ball Angle Valve with Lock Wing

MH14264NEF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Copper Flared
End Connection 2
Copper Flared
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Lead Law Compliant
Yes
Size
5/8 in x 5/8 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday