3/4 in. Gas Stop Valve with Lockwing in Black
H-11175 3/4 in. Gas Stop Valve with Lockwing in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- Collection:
- H-11175
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Material:
- Iron
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve