1 x 2 x 2 in. Flare x Flare x MIPT Brass Reducing Y Branch
H-15351N 1 x 2 x 2 in. Flare x Flare x MIPT Brass Reducing Y Branch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Four branch
- Inlets: Copper flare nut
- Outlet: M.I.P. thread
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- H-15351N
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connection 3:
- MIPT
- End Connections:
- Flare x Flare x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 1 in x 2 in x 2 in
- Fitting Type:
- Reducing, Y Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass