6 in. Flanged Forged Steel Bottom Out Tapping Line Stopper Fitting
H-17281 6 in. Flanged Forged Steel Bottom Out Tapping Line Stopper Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-105, ASTM A-216 Grade WCB
- Application:
- Schedule 40 Steel Pipe
- Clean Bagged:
- No
- Collection:
- H-17281
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Line Stopper
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - High:
- 720
- UL Listed:
- No