DESCRIPTION

  • Connection for PE plastic pipe
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries IPS Compression Brass Union

MH15404N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS Compression
End Connection 2
IPS Compression
End Connections
IPS Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass