DESCRIPTION

  • For connecting IPS PE pipe to FIP thread
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries IPS x FIP Brass Coupling

MH15454

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
FIP
End Connections
IPS x FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
NSF Certified
No