DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Industries IPS x FIP Pack Joint Coupling

ME15454N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
FIP
End Connections
IPS x FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes