DESCRIPTION

Mueller Industries IPS x MIP Brass Coupling

MH15429NGF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
MIP
End Connections
IPS x MIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1 in x 3/4 in
Type
Reducing