DESCRIPTION

  • For connecting PE plastic pipe to MIP thread
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries IPS x MIP Brass Coupling

MH15429N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
MIP
End Connections
IPS x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No