DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Industries IP Threaded x MIP Compression Corporation Stop

MH9969NK

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
IP Threaded
End Connection 2
MIP
End Connections
IP Threaded x MIP
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY