DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Company IPS x MIP Pack Joint Straight Coupling

ME15429N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polyethylene
Size
3/4 in x 3/4 in