Mueller Industries Meter Water Service Yoke MH500

DESCRIPTION

  • Meter size 1"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Meter Water Service Yoke

MH500

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Iron