Mueller Industries Meter Water Service Yoke MH5020

DESCRIPTION

  • Meter size: 5/8" x 3/4"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Meter Water Service Yoke

MH5020

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Material
Iron