DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Size of tapping: 2"

Mueller Company 16 in. IP Bronze Double Strap Saddle

MBR2B1732IP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-295
AWWA Specifications
AWWA C-900
End Connection 1
IP
End Connections
IP
Fits Pipe Size
16 in
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY