12 in. Cast Iron Mechanical Joint Buna-N Hand Wheel Butterfly Valve
Lineseal III® 12 in. Cast Iron Mechanical Joint Buna-N Hand Wheel Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Buried service valves: I.D. and O.D. coated
- Body - cast iron ASTM A-126
- Meets or exceeds all applicable requirements of ANSI/AWWA C504 standard class 150B; NSF 61 certified
- Disc edge is 316 stainless steel
- Seat-in-body design reduces seat failure due to corrosive buildup in the valve and pipeline
- Through-disc pinning provides a tight disc-to-shaft pin connection, greatly reducing the possibility of loosening through vibration
- Above ground valves (ordered with either a hand wheel, position indicator on the actuator, or lever): Minimum 8 mills epoxy coated interior and exterior; meets AWWA C504 standard
- Flanges drilled per ANSI B16.1 class 125
- Symmetrical disc for higher CV and lower head loss
- Disc - cast iron ASTM A-126 (3", 4", 6" stainless steel ASTM A351 CF8M)
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI C504
- ASTM:
- ASTM A-126, ASTM A-240, ASTM A-276, ASTM A-479, ASTM A-48, ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM B-505
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- Collection:
- Lineseal III®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Height:
- 17-47/50 in
- IAPMO Listed -:
- No
- Length:
- 9-1/4 in
- Material:
- Cast Iron, Rubber, Stainless Steel
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve