12 in. Cast Iron Mechanical Joint x Flanged EPDM Hand Wheel Butterfly Valve

You last purchased this on
 
Mueller Company

Lineseal III® 12 in. Cast Iron Mechanical Joint x Flanged EPDM Hand Wheel Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Lineseal III® 12 in. Cast Iron Mechanical Joint x Flanged EPDM Hand Wheel Butterfly Valve

  • Fast #
  • Part #MB321119OL12
  • Item #1677751
  • Manufacturer Part #B-3211-19-OL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

ANSI:
ANSI C504, ANSI B16.1 Class 125
ASTM:
ASTM A-126, ASTM A-351
AWWA:
AWWA C-504
Collection:
Lineseal III®
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
Material:
Cast Iron, Stainless Steel, Rubber
Material Type:
316, EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Open Left
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Hand Wheel
Valve Seat Material:
EPDM
Valve Size:
12 in
Valve Type:
Butterfly Valve