DESCRIPTION

  • Nominal size of main: 12"
  • Outlet flange: 6"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries Mechanical Joint 304L Stainless Steel Tapping Sleeve with Flange

M12H304SS1356

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Range in
13.16 in - 13.56 in
Size
12 in x 12 in x 6 in
Type
Reducing