DESCRIPTION

Mueller Industries Mechanical Joint x Flanged Ductile Iron Resilient Wedge Open Left Gate Valve (Less Accessories)

MA23611910OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.1 Class 125
AWWA Specifications
AWWA C-111, AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
No
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
No
UL Listed
No
Valve Disc Material
EPDM
Valve Size
10 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY