DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries 3/4 in. Meter Angle Stop

MH14267NEFF

Inlet Service Size:

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY